Brass Tub Caddy in Brushed Nickel
Nottingham Brass Tub Caddy in Brushed Nickel
Frequently Purchased Together
Product Details
- Maximum extension: 32-1/2"
- Center tray interior: 10" W x 7" D
- Heavy duty, made from solid brass, and will not rust
- Reading rack has three height adjustments
- Side trays interior: 3" W x 7" D
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Tub Caddy
- Collection:
- Nottingham
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 32-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 8 in