Nottingham Three Handle Cross Floor Mount Filler in Chrome

Part #SH197929  |  Item #7639536  |  Manufacturer Part #SH197929

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic technology keeps shower temperature ±; 1 degree Celsius.
  • Freestanding design requires only under-floor supports.
  • 4" of total height is below floor.
  • Heavy-duty, 3/4" ID/1" OD brass pipe.
  • Quarter-turn cross handle shutoff valves with porcelain buttons.
  • Thermostatic tub faucet body with locking temperature button.
  • Overall faucet dimensions: 15" W x 7-1/2" D x 17" H.
  • Faucet has 2-5/8" brass lever handles, hand shower with porcelain handle, flexible 5' hose, and slimline cradle.
  • Quarter-turn ceramic disc cartridges.
  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.

Specifications

Application: Residential

Center Size: 7 in

Collection: Nottingham

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Type: Tub Filler

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Cross

Height: 39 in

Installation Type: Floor Mount

Length: 15 in

Number of Handles: Three Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spout Height: 22-3/4 in

Spout Reach: 10-1/8 in

Type: Tub Faucet

Width: 11-7/8 in