Three Handle Roman Tub Faucet in Chrome (Trim Only)
Nottingham Three Handle Roman Tub Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction.
- Spout is below deck.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Nottingham
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 19 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 8-3/4 in
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Stem Type:
- Hot and Cold
- Style:
- Transitional
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in