Single Function Showerhead in Brushed Nickel
Oakford Single Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Oakford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No