Oakford Single Function Showerhead in Polished Chrome

Part #SH434271  |  Item #7712023  |  Manufacturer Part #SH434271

$ 89.95 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Oakford

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No