Oblong Vessel Mount Bathroom Sink in Carrara Marble

Part #SH334819  |  Item #7630904  |  Manufacturer Part #334819

Color/Finish:
Carrara Marble

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from marble ensuring years of beauty and durability
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 20-1/4" x 11-1/4" x 5-1/2"
  • Interior Sink Basin Size (Length x Width): 18-1/4" x 9-1/4"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Collection: Oblong

Color Finish: Carrara Marble

Color Finish Category: Whites

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-1/4 in x 11-1/4 in x 5-1/2 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Oval

Sink Bowl Size: 18-1/4 in x 9-1/4 in x 3 in

Sink Installation Type: Vessel Mount

Sink Material: Marble

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No