10 x 10 in. Residential Brass Ceiling & Sidewall Register in Antique Brass
Old Victorian 10 x 10 in. Residential Brass Ceiling & Sidewall Register in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes four tension springs for securing into wall ducts. No screws required.
- To determine size needed, measure air duct opening rather than old register or grille.
- Louver control extends 5/8" H from vent.
Documents
Specifications
- Application:
- Residential
- Collection:
- Old Victorian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Installation Type:
- Wall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 11-1/8 in
- Overall Width:
- 11 in
- WaterSense Labeled:
- No
- Width:
- 10 in