14 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel
Old Victorian 14 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes four tension springs for securing into wall ducts. No screws required.
- To determine size needed, measure air duct opening rather than old register or grille.
- Louver control extends 5/8" H from vent.
Documents
Specifications
- Application:
- Residential
- Collection:
- Old Victorian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass
- Width:
- 14 in