Old Victorian 2-1/4 x 10 in. Residential Bronze Ceiling & Sidewall Register in Bronze

Part #SH365219  |  Item #7696818  |  Manufacturer Part #365219

$ 44.00 EACH
(Pricing is for 10 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Old Victorian

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 10 in

MA Approved: No

Material: Bronze

Overall Length: 3-1/2 in

Overall Width: 11-1/2 in

Size: 3-1/2 in X 11-1/2 in

Type: S365219

WaterSense Labeled: No

Width: 2-1/4 in