Old Victorian 4 x 12 in. Residential Cast Iron Floor Register in Natural Iron

Part #SH440957  |  Item #7799509  |  Manufacturer Part #440957

$ 39.00 EACH
(Pricing is for 12 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Old Victorian

Color Finish: Natural Iron

Color Finish Category: Iron Tones

Length: 4 in

MA Approved: No

Material: Cast Iron

Overall Length: 5-1/8 in

Overall Width: 13-1/4 in

Shape: Rectangular

WaterSense Labeled: No

Weight: 2.6

Width: 12 in