Old Victorian 9 x 20 in. Residential Sandcast Bronze Ceiling & Sidewall Register in Bronze Patina

Part #SH362767  |  Item #7696175  |  Manufacturer Part #362767

Length:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze Patina finish.
  • Includes set of four springs for securing into wall.
  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Old Victorian

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 20 in

Material: Bronze

Overall Length: 10 in

Overall Width: 21 in

Size: 10 in X 21 in

Type: S362767

Width: 9 in