2 in. Brass Door Pull in Polished Brass
Old World 2 in. Brass Door Pull in Polished Brass
Frequently Purchased Together
Product Details
- Fits flush against door with center recession (1/2" deep).
- Includes fastening hardware.
- 2" W x 5" H, with 1" x 3" recessed area.
Documents
Specifications
- Application:
- Residential
- Collection:
- Old World
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 5 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 2 in x 5 in
- Style:
- Colonial
- WaterSense Labeled:
- No