Olney Consoles Bathroom Sink in Chrome

Part #SH442884  |  Item #7941736  |  Manufacturer Part #442884

$ 969.00 EACH

Color/Finish:
Chrome

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stand made of 1" OD solid acrylic rods.

Specifications

ASME Specifications: ASME A-112.19.2-2018

Application: Residential

Basin Depth: 4-1/2 in

Basin Length: 19-1/2 in

Basin Width: 11-3/4 in

CSA Certified: CSA B45.1-18

Center Size: 8 in

Collection: Olney

Color Finish: Chrome

Color Finish Category: Nickel Tones

Drain Included: No

Drain Location: Center

Drain Opening: 1-1/2 in

Height: 34 in

Length: 39-1/4 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 39-1/4 in x 19-5/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 19-1/2 in x 11-3/4 in x 4-1/2 in

Sink Installation Type: Consoles

Sink Material: Porcelain

Sink Size Range: Greater than 35 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19-5/8 in