39-1/4 x 19-5/8 in. Rectangular Console Bathroom Sink in Polished Brass
Olney 39-1/4 x 19-5/8 in. Rectangular Console Bathroom Sink in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand made of 1" OD solid acrylic rods.
Specifications
- ASME:
- ASME A-112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 4-1/2 in
- Basin Length:
- 19-1/2 in
- Basin Width:
- 11-3/4 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Olney
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Brass
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Height:
- 34 in
- Length:
- 39-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/2 in x 11-3/4 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- Greater than 36 in
- Width:
- 19-5/8 in