Signature Hardware
Olsen 24 in. Floor Mount Vanity in White with Antique Copper
Part #SH450420 | Item #8806188 | Manufacturer Part #450420
Product Details
- Durable Wood Build
- Soft-Close Hinges
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Olsen
Color Finish: White
Color Finish Category: Whites
Depth: 21 in
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 33-1/4 in
IAPMO Listed: No
Installation Type: Corner Mount
Material: [Brass, Wood]
NSF Certified: No
Number Of Bowls: 1
Number of Doors: 2
Origin: Global
Sink Installation Type: Undermount
Vanity Top Shape: Other
Width: 24 in