Olsen 24 in. Floor Mount Vanity in White with Brushed Nickel

Part #SH450421  |  Item #8806186  |  Manufacturer Part #450421

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable Wood Build
  • Soft-Close Hinges

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Olsen

Color Finish: White

Color Finish Category: Whites

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 33-1/4 in

IAPMO Listed: No

Installation Type: Corner Mount

Material: [Brass, Wood]

Mirror Included: No

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Shelves: 1

Origin: Global

Sink Installation Type: Undermount

Vanity Top Shape: Other

Width: 24 in