Olsen 30 in. Floor Mount Vanity in Pecan Brown with Black

Part #SH468746  |  Item #9351958  |  Manufacturer Part #468746

Color/Finish:
Pecan Brown/Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Olsen

Color Finish: Pecan Brown/Black

Color Finish Category: Browns

Depth: 21 in

GSA Approved: No

Hardware Included: Yes

Height: 33-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number of Doors: 2

Width: 30 in