Olsen 60 in. Floor Mount Vanity in Pecan Brown with Black

Part #SH458733  |  Item #9351542  |  Manufacturer Part #458733

Color/Finish:
Pecan Brown/Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Olsen

Color Finish: Pecan Brown/Black

Color Finish Category: Browns

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 38-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Bowls: 2

Number Of Pieces: 4 Piece

Number of Doors: 4

Number of Drawers: 2

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 18-1/8 inx12-3/4 in

Size: 60 in

Vanity Top Shape: Rectangle

Width: 61 in