Opulent 17-1/2 in. Brass Door Pull in Oil Rubbed Bronze

Part #SH248672  |  Item #7744289  |  Manufacturer Part #SH248672

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Opulent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Type: Pull

Length: 17-1/2 in

Material: Brass

Product Type: Pull

Size: 3 in x 17-1/2 in

Type: Door Pull

Width: 3 in