17-1/2 in. Brass Door Pull in Polished Brass

You last purchased this on
 
Signature Hardware

Opulent 17-1/2 in. Brass Door Pull in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Opulent 17-1/2 in. Brass Door Pull in Polished Brass

  • Fast #
  • Part #SH248670
  • Item #7744290
  • Manufacturer Part #248670
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Opulent
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Hardware Type:
Pull
Length:
17-1/2 in
MA Approved -:
No
Material:
Brass
Product Type:
Door Pull
Size:
3 in x 17-1/2 in
WaterSense Labeled:
No
Width:
3 in