Ornate 12-1/2 in. Brass Wall Mount Shower Arm and Flange in Chrome

Part #SH400070  |  Manufacturer Part #SH400070

Starting at
$ 30.95 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Ornate

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12-1/2 in

Material: Brass

NSF Certified: No

Origin: Global

Trim Only: No

UL Listed: No

WaterSense Labeled: No