Ornate 19-5/8 in. Brass Wall Mount Shower Arm and Flange in Chrome

Part #SH400078  |  Item #7741704  |  Manufacturer Part #SH400078

$ 45.95 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Ornate

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 19-5/8 in

Material: Brass

NSF Certified: No

Origin: Global

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access