2-1/16 in. Brass Door Flush Pull in Blackened Brass
Ornate 2-1/16 in. Brass Door Flush Pull in Blackened Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits flush against door with 1/4" deep center recession.
- Includes fastening hardware.
- Overall dimensions: 2-1/16" W x 4-7/8" H.
- Sold individually.
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Blackened Brass
- Height:
- 4-7/8 in
- Length:
- 2-1/16 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 2-1/16 in x 4-7/8 in
- Style:
- Art Nouveau
- WaterSense Labeled:
- No