2 in. Brass Floor Door Stop in Brushed Nickel
Ornate 2 in. Brass Floor Door Stop in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" H.
- Base measures 1-1/8" diameter.
- Floor mount.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Base:
- 1-1/8 in
- Door Stop Type:
- Floor Door Stop
- Height:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 2 in
- WaterSense Labeled:
- No