Ornate 4-3/8 in. Brass Cup Pull with Label Holder in Brushed Nickel

Part #SH374619  |  Item #7697482  |  Manufacturer Part #SH374619

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Ornate

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Hardware Type: Pull

Height: 2-1/4 in

Length: 4-3/8 in

Material: Brass

Size: 4-3/8 in x 2-1/4 in x 1 in

Type: Cup Pull with Label Holder