4-3/8 in. Brass Cup Pull with Label Holder in Oil Rubbed Bronze
Ornate 4-3/8 in. Brass Cup Pull with Label Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Ornate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1 in
- Hardware Type:
- Pull
- Height:
- 2-1/4 in
- Length:
- 4-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Cup Pull with Label Holder
- Projection:
- 1 in
- Size:
- 4-3/8 in x 2-1/4 in x 1 in
- WaterSense Labeled:
- No