Ornate 4-3/8 in. Brass Cup Pull with Label Holder in Polished Brass

Part #SH374616  |  Item #7697490  |  Manufacturer Part #374616

$ 12.95 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Ornate

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1 in

Hardware Type: Pull

Height: 2-1/4 in

Length: 4-3/8 in

MA Approved: No

Material: Brass

Product Type: Cup Pull with Label Holder

Projection: 1 in

Size: 4-3/8 in x 2-1/4 in x 1 in

WaterSense Labeled: No