5-3/4 in. Residential Dummy Strap Hinge in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Ornate 5-3/4 in. Residential Dummy Strap Hinge in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ornate 5-3/4 in. Residential Dummy Strap Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH325418
  • Item #7715594
  • Manufacturer Part #325418
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For decorative purposes only.
  • Includes mounting hardware.
  • 10-1/2" L x 5-3/4" H.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Ornate
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Door Hinge
Height:
5-3/4 in
Installation Type:
Door Mount
Length:
10-1/2 in
MA Approved -:
No
Material:
Brass
Size:
10-1/2 in x 5-3/4 in
WaterSense Labeled:
No