5-7/8 in. Residential Door Hinge in Oil Rubbed Bronze
Ornate 5-7/8 in. Residential Door Hinge in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 4" overall dimensions: 4" W x 5-7/8" H. 1/8" D
- 4" pair only dimensions (minus finials): 4" W x 4" H.
- Made of solid brass.
- Weight limit per pair is 31 lbs.
- Includes fastening hardware.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/8 in
- Door Hardware Type:
- Door Hinge
- Gauge (metal):
- 0.1 ga
- Height:
- 5-7/8 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 4 in