6-1/2 in. Residential Door Hinge in Oil Rubbed Bronze
Ornate 6-1/2 in. Residential Door Hinge in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/2" overall dimensions: 4-1/2" W x 6-1/2" H. Just over 1/8" D
- 4-1/2" pair only dimensions (minus finials): 4-1/2" W x 4-1/2" H.
- Made of solid brass.
- Weight limit per pair is 35 lbs.
- Includes fastening hardware.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/8 in
- Door Hardware Type:
- Door Hinge
- Gauge (metal):
- 0.1 ga
- Height:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb
- Width:
- 4-1/2 in