Brass Door Latch in Oil Rubbed Bronze
Ornate Brass Door Latch in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits wood doors with thicknesses of 7/8" to 1-5/8".
- Interior plate measures 3-1/2" x 2-1/4".
- 2-5/8" latch backset.
- Includes both a decorative catch plate and standard catch plate.
- Includes all operating parts and fastening hardware.
- This screen door latch is fully reversible with a privacy lock.
- Exterior plate measures 1-1/4" L x 2-7/8" H.
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Latch
- Height:
- 2-7/8 in
- Installation Type:
- Door Mount
- Lock Type:
- Door Latch
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Latch
- Size:
- 2-7/8 in
- Style:
- Victorian
- WaterSense Labeled:
- No