Brass Double Hook with Porcelain Knobs in Antique Brass
Ornate Brass Double Hook with Porcelain Knobs in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 2-3/4" W x 7-3/4" H.
- 5-1/8" extension from wall.
- Made of solid brass.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Ornate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Height:
- 7-3/4 in
- MA Approved -:
- No
- Material:
- Brass, Porcelain
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 5-1/8 in
- Size:
- 2-3/4 in x 7-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in