Brass Privacy Rim Lock Set with Left Hand Knob in Black with Polished Brass
Ornate Brass Privacy Rim Lock Set with Left Hand Knob in Black with Polished Brass
Frequently Purchased Together
Product Details
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- Casing and all interior parts are solid brass.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- 3" latch backset.
- Left handing.
- The catch plate measures 3/4" L x 5/8" W (front to back) x 3-1/4" H.
- Overall dimensions: 4-1/8" L x 5/8" W (front to back) x 3-1/4" H.
- Installation hardware included.
- Spindle is 4-1/2" in length with 16 threads per inch.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass, Black
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Porcelain
- Handle Type:
- Privacy
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- Length:
- 4-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3 in
- Smart Home Enabled:
- No
- Style:
- Victorian
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5/8 in