Brass Rim Lock Set with Brown Porcelain Knobs Right Hand in Polished Brass
Ornate Brass Rim Lock Set with Brown Porcelain Knobs Right Hand in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- Casing and all interior parts are solid brass.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- 3" latch backset.
- Right handing.
- The catch plate measures 3/4" L x 5/8" W (front to back) x 3-1/4" H.
- Overall dimensions: 4-1/8" L x 5/8" W (front to back) x 3-1/4" H.
- Installation hardware included.
- Spindle is 4-1/2" in length with 16 threads per inch.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Installation Type:
- Door Mount
- Length:
- 4-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Rim Lock Set
- Size:
- 4-1/8 in x 5/8 in x 3-1/4 in
- Style:
- Victorian
- WaterSense Labeled:
- No
- Width:
- 5/8 in