Bronze Slide Bolt in Living Bronze
Ornate Bronze Slide Bolt in Living Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 7" L x 1-1/2" H and projects 1".
- Includes fastening hardware.
- Living Bronze is a distressed living finish over solid bronze. Natural variations should be expected.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Living Bronze
- Depth:
- 1 in
- Door Hardware Type:
- Door Bolt
- Height:
- 1-1/2 in
- Installation Type:
- Door Mount
- Length:
- 7 in
- Lock Type:
- Sliding Bolt
- Material:
- Bronze
- Size:
- 7 in x 1-1/2 in x 1 in