Cast Iron Slide Bolt in Matte Black Powder Coat
Ornate Cast Iron Slide Bolt in Matte Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 7" L x 1-1/2" H and projects 1".
- Includes fastening hardware.
- Waxed finish contains natural beeswax that protects metal from the elements, but still allows it to patina.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Depth:
- 1 in
- Door Hardware Type:
- Door Bolt
- Height:
- 1-1/2 in
- Installation Type:
- Door Mount
- Length:
- 7 in
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 7 in x 1-1/2 in x 1 in
- WaterSense Labeled:
- No