Osa 36 in. Floor Mount Vanity in Natural Teak

Part #SH458806  |  Item #9351113  |  Manufacturer Part #458806

Color/Finish:
Natural Teak

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Osa

Color Finish: Natural Teak

Color Finish Category: Neutrals

Depth: 21 in

GSA Approved: No

Hardware Included: No

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Material: Teak

NSF Certified: No

Number of Doors: 2

Width: 36 in