68-1/2 x 30-3/4 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim

You last purchased this on
 
Signature Hardware

Otley 68-1/2 x 30-3/4 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Otley 68-1/2 x 30-3/4 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim

  • Fast #
  • Part #SH442093
  • Item #7800780
  • Manufacturer Part #442093
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 60" L x 31" W x 31" H (± 1/2").
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
49-3/16 in
Basin Width:
20-1/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
55 gal
Clawfoot Included:
No
Collection:
Otley
Color Finish Category:
Whites
Color Finish Name:
White/Polished Nickel
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
13-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
29-1/2 in
Overall Length:
68-1/2 in
Overall Width:
30-3/4 in
Overflow Included:
Yes
Overflow Type:
Linear
Size:
68-1/2 in x 30-3/4 in
Soaking Depth:
14 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
144 lb