3-1/8 in. Brass Door Knocker in Antique Brass

You last purchased this on
 
Signature Hardware

Owl 3-1/8 in. Brass Door Knocker in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Owl 3-1/8 in. Brass Door Knocker in Antique Brass

  • Fast #
  • Part #SH325727
  • Item #7741805
  • Manufacturer Part #325727
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This aged finish allows metal to naturally patina and wear while providing protection from the elements
  • Covered under Signature Hardware's 10 year limited warranty
  • Solid brass construction ensures durability and withstands frequent use
  • Includes all necessary mounting hardware
  • Requires Certification

Specifications

Collection:
Owl
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2 in
Door Hardware Type:
Door Knocker
Height:
5-1/4 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Brass
Size:
3-1/8 in x 5-1/4 in
WaterSense Labeled:
No
Weight:
1.9 lb
Width:
3-1/8 in