6-1/2 in. Brass Wedge Door Stop in Brushed Nickel
Owl 6-1/2 in. Brass Wedge Door Stop in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom is padded to protect floors.
- Overall dimensions, including wedge: 5" L x 6" W (front to back) x 6-1/2" H.
Specifications
- Application:
- Residential
- Collection:
- Owl
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Door Stop Type:
- Wedge Door Stop
- Height:
- 6-1/2 in
- Length:
- 5 in
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 5 in x 6 in x 6-1/2 in
- Width:
- 6 in