Signature Hardware

Pagosa Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #SH404251  |  Manufacturer Part #SH404251

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Bathroom Faucet Type: Monoblock

Cartridge Type: Ceramic Disc

Collection: Pagosa

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.87 gpm

Handle Length in : 4-1/8 in

Handle Material: Brass

Handle Type: Lever

Height: 6 in

Installation Type: Deck Mount

Length: 2 in

Material: Brass

Maximum Deck Thickness: 1-3/8 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 3-5/8 in

Spout Reach: 4-1/4 in

Spout Type: Non-Diverter

Trim Only: No

Weight: 8

Width: 5-3/8 in