Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel
Pagosa Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The stylish design features a waterfall spout, brass construction, and premium finish
- Drain is compatible with sinks that have an overflow hole
- Update your bathroom with the Pagosa vessel sink faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pagosa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 4-1/8 in
- Handle Type:
- Lever
- Height:
- 10 in
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 4-1/4 in
- Trim Only:
- No
- Weight:
- 4.8 lb
- Width:
- 5-3/8 in