Two Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
Pagosa Two Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Pagosa thermostatic waterfall tub and shower set has knobs that let you easily transition from soothing shower to relaxing soak
- Made of solid brass, this product has a design so beautifully simple, it complements a vast amount of bathroom styles
- Thermostatic technology keeps shower temperature plus or minus 1° Celsius
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pagosa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-3/8 in
- Escutcheon Width:
- 7-3/8 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 15-1/2 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Flow Rate:
- 5.1 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 15 lb