Two Handle Single Function Shower System in Brushed Nickel
Pagosa Two Handle Single Function Shower System in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets that operate one at a time.
- Shower system includes rainfall shower head, wall-mount slide bar with hand shower, hand shower water connection, and 3-way in-wall diverter.
- Slide bar overall height: 29-1/2".
- Hand shower spray area: 3/8" L x 2-3/8" H.
- Slide bar base plate diameter: 1-3/4"
- Slide bar center-to-center measurement: 8 - 27".
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pagosa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2 in
- Escutcheon Width:
- 7-3/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 15-1/2 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 29-1/2 in
- Spray Type:
- Rain
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter