Palais Console and Integral Bathroom Sink in White

Part #SH401082  |  Item #7615680  |  Manufacturer Part #401082

$ 949.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Basin Depth: 4-1/4 in

Basin Length: 22-1/4 in

Basin Width: 14-1/4 in

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Palais

Color Finish: White

Color Finish Category: Whites

Drain Diameter: 1-1/2 in

Drain Included: No

Drain Location: Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 35 in

IAPMO Listed: No

Length: 39-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 39-1/2 in x 23-1/4 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: Yes

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 14-1/4 in x 4-1/4 in

Sink Depth: 10-3/4 in

Sink Installation Type: [Consoles, Integral]

Sink Material: Porcelain

Sink Size Range: Greater than 35 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 23-1/4 in