Papyrus 20-3/8 in. Hand Forged Iron Pull in Rust

Part #SH248652  |  Item #7744372  |  Manufacturer Part #248652

$ 49.00 EACH

Color/Finish:
Rust

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Overall dimensions: 2-3/4" W x 20-3/8" H.
  • 3-3/4" projection from mount.
  • 16-1/8" center to center.
  • Includes mounting screws.

Specifications

Collection: Papyrus

Color Finish: Rust

Color Finish Category: Browns

Depth: 3-3/4 in

Hardware Type: Pull

Length: 20-3/8 in

MA Approved: No

Material: Hand Forged Iron

Number of Handles: Single Handle

WaterSense Labeled: No

Width: 2-3/4 in