Signature Hardware

Pasaia Three Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SH329528  |  Manufacturer Part #SH329528

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in Valve Included: Yes
  • Hand Shower Included: Yes

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

Center Size: 3-3/8 in

Collection: Pasaia

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 12-1/4 in

Faucet Material: Brass

Faucet Mount: Tub Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 11-1/8 in

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Reach: 12-3/4 in

Spout Type: Gooseneck

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 7.8

Width: 10 in