1.8 gpm Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Pendleton 1.8 gpm Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton 1.8 gpm Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MIRPT8020GORB
  • Item #7504425
  • Manufacturer Part #MIRPT8020GORB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime Limited Warranty
  • Extension kit available: ACF4001EXT
  • Required rough-in valve: MIR4001
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pendleton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-13/16 in
Diameter:
6-3/4 in
Faucet Connection Size:
13/16 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes