Signature Hardware

Pendleton 1.8 gpm Shower Faucet Trim with Single Lever Handle in Polished Nickel

Part #SHPT8020GPN  |  Manufacturer Part #SHPT8020GPN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Required rough-in valve: MIR4001
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, quick remove plaster guard, and easy mounting brackets

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.255

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Pendleton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-13/16 in

Diameter: 6-3/4 in

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Head Diameter: 4-1/16 in

Head Material: Plastic

Height: 6-3/4 in

High Pressure: 80

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Round

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 1.8

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Type: Pressure Balance Shower

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 6-3/4 in

cUPC Certified: Yes

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Pendleton 1.8 gpm Shower Faucet Trim with Single Lever Handle in Polished Nickel