Flush Lever in Brushed Nickel
Pendleton Flush Lever in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass lever inside tank is 8"
- Brass lever handle measures 3-3/4"
- Fits most tanks.
- Handle is designed to fit the front of the tank.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- Installation Type:
- Front Mount
- Length:
- 10-1/4 in
- MA Approved -:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb